Menu Search
Search
KLEIN TOOLS #LH5278-30-L

Harness Belt, Large, Type 13 Nylon Web

SKU # 09264490233 Manufacturer Series: LH5278
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Harness Deluxe Full Floating Belt
Size: Large
Material Type: Type 13 Nylon Web
Connection Rings: D-Ring, Back, w/Roller
Straps - Shoulder: Adjustable
Straps - Chest: Chest Buckle
Straps - Leg: Leg Buckle
Straps - Waist: 47 - 55 in.
Accessories: Glove Bag Ring, Two-Way Knife Snap, (2) Pocket Tabs, (4) Belt-Suspender Rings, Tape Thong and Leather Hand Stitching
Listings: OSHA