Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Fall-Arrest Harness, Universal, Polyester, (1) D-Ring, Adjustable Shoulder Strap

SKU: 09264487140
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Fall Arrest
Size: Universal
Material Type: Polyester
Material Color: Color Contrasting Shoulder Leg Straps
Connection Rings: (1) D-Ring
Straps - Shoulder: Adjustable
Straps - Chest: Adjustable
Straps - Leg: Easy Connect, Friction Style Buckles
Manufacturer Series: Klein-Lite
Harnesses: Type - Fall Arrest; Size - Universal; Material Type - Polyester; Material Color - Color Contrasting Shoulder Leg Straps; Connection Rings - (1) D-Ring; Straps - Shoulder - Adjustable; Straps - Chest - Adjustable; Straps - Leg - Easy Connect, Friction Style Buckles; Manufacturer Series - Klein-Lite