Menu Search
Harnesses Fall-Arrest Harness, Large, Nylon Web, (1) D-Ring, Friction Slide Adjusters Shoulder Strap
KLEIN TOOLS #87021

Fall-Arrest Harness, Large, Nylon Web, (1) D-Ring, Friction Slide Adjusters Shoulder Strap

SKU # 09264487021
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Fall Arrest
Size: Large
Material Type: Nylon Web, Type 13
Material Color: Color Contrasting Shoulder Chest Leg Seat Straps
Connection Rings: (1) D-Ring, w/roller
Straps - Shoulder: Friction Slide Adjusters
Straps - Chest: Friction Style Buckles
Straps - Leg: Tongue Buckles, Grommeted Holes
Straps - Waist: Friction Style Buckles