Menu Search
HONEYWELL #E650-7/UGN

DuraFlex Full Body Harness Harness Elastomer Web Universal - 80132

SKU # 61223003178 Manufacturer Series: 650
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Full Body Harness
Size: Universal
Material Type: Elastomer Web
Connection Rings: Back D-Ring and Side D-Ring
Straps - Shoulder: Friction Buckle
Straps - Chest: Mating Buckle
Straps - Leg: Mating Buckle

Revolutionary stretchable material results in a more comfortable better fitting harness. Synthetic nylon polyester and specially-formulated elastomer webbing produces a comfortable fit. Harness has back and side D-rings friction buckle shoulder straps and mating buckle leg and chest straps. Meets applicable OSHA and ANSI requirements. Universal sizing.

Additional Info: 400 lb