You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
HONEYWELL #P950QC-4/XXXLGN

Python DuraFlex Full Body Harness Harness Cushioned Web 3X-Large

SKU # 61223011859
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Full Body Harness
Size: 3X-Large
Weight Capacity: 400 lb. (181kg)
Material Type: Cushioned Web
Material Color: Green
Connection Rings: Back D-Ring
Straps - Shoulder: Friction Buckle
Straps - Chest: Quick-Connect Buckle
Straps - Leg: Tongue Buckle
Accessories: Sub-Pelvic Strap, Belt Loops, Pull-Free Lanyard Rings, Removable Tool Belt

Harnesses: Type - Full Body Harness; Size - 3X-Large; Material Type - Cushioned Web; Material Color - Green; Connection Rings - Back D-Ring; Straps - Shoulder - Friction Buckle; Straps - Chest - Quick-Connect Buckle; Straps - Leg - Tongue Buckle; Accessories - Sub-Pelvic Strap, Belt Loops, Pull-Free Lanyard Rings, Removable Tool Belt; Additional Information - Stretchable, Working Load: 400 lb, Water-Resistant; Manufacturer Series - Python DuraFlex

Additional Info: Stretchable, Working Load: 400 lb, Water-Resistant