HONEYWELL #ACA-QC/UGN

SKU: 61223019829
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Stretch Harness
Size: Universal
Connection Rings: Back D-Ring
Straps - Chest: Quick Connect Buckle
Straps - Leg: Quick Connect Buckle
Listings: Meets applicable OSHA and ANSI standards
Weight: 400 lb.
Manufacturer Series: Aircore
Description
Miller Aircore Harnesses with aluminum components provides the ultimate in performance and comfort. Aluminum harnesses are 20% lighter than harnesses with steel hardware, leading to reduced fatigue and increased productivity. Corrosion-resistant aluminum hardware also lasts longer, reducing replacement costs. Breathable, open-core padding technology provides optimal air flow, while reducing heat and moisture entrapment, keeping the worker drier and cooler. DuraFlex stretchable webbing provides greater flexibility and increased comfort. Unique cam buckles on the shoulder straps make vertical webbing adjustment the easiest of any harness on the market. Universally sized to fit most waists from 36"" - 52""