Menu Search
DBI/SALA #1110101

ExoFit Premium Padded Harnesses Harness Medium

SKU # 64825016053
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Premium Padded Harnesses
Size: Medium
Weight Capacity: 420 lb. (190kg)
Connection Rings: Back D-Ring
Straps - Chest: Quick Connect Buckle
Straps - Waist: 36" to 44"

Harnesses: Type - Premium Padded Harnesses; Size - Medium; Connection Rings - Back D-Ring; Straps - Chest - Quick Connect Buckle; Straps - Waist - 36" to 44"; Additional Information - 420 lb: Meets applicable OSHA and ANSI standards; Manufacturer Series - Exofit

Additional Info: 420 lb: Meets applicable OSHA and ANSI standards