Rescue Harness, Large, Repel Webbing, Gray

SKU: 84077901326
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Full Body Harness
Size: Large
Material Type: Repel Webbing
Material Color: Gray
Connection Rings: Side D-Ring, Back D-Ring and Front D-Ring
Straps - Chest: Quick Connect Buckle
Straps - Leg: Quick Connect Buckle
Manufacturer Series: ExoFit NEX
ExoFit Nex harnesses are the most advanced harnesses in the industry. Theyre the culmination of our experience with ExoFit and ExoFit XP, ongoing research and the incorporation of new materials and innovative features. True to our NEX mission, we manufacture these harnesses using materials that wont add unnecessary weight for ultimate comfort. When speed and efficiency are project requirements, ExoFit Nex will provide the freedom and confidence to function at your maximum potential. Finally, ExoFit Nex harnesses are designed using materials that last. Get into the best, the ultimate comfort, function and durability harness, ExoFit Nex.