Menu Search
Harnesses Positioning Harness, Large, Side and Back D-Ring

CAPITAL SAFETY #1103072

ExoFit Positioning Harness, Large, Side and Back D-Ring

SKU #84077901220
Manufacturer Series: NEX
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Full Body Harness
Size: Large
Material Type: Nomex/Kevlar Webbing
Connection Rings: Side D-Rings and Back D-Ring
Straps - Chest: Quick Connect Buckle
Straps - Leg: Quick Connect Buckle

ExoFit NEX harnesses are the most advanced harnesses in the industry. They are the culmination of our experience with ExoFit and ExoFit XP, ongoing research and the incorporation of new materials and innovative features. True to our NEX mission, we manufacture these harnesses using materials that wont add unnecessary weight for ultimate comfort. When speed and efficiency are project requirements, ExoFit NEX will provide the freedom and confidence to function at your maximum potential. Finally, ExoFit NEX harnesses are designed using materials that last. Get into the best, the ultimate comfort, function and durability harness.