Menu Search
Search
CAPITAL SAFETY #1108600

ExoFit Harness Harness Polyester Small

SKU # 84077900037
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Harness
Size: Small
Material Type: Polyester
Material Color: Gray
Connection Rings: (1) D-Ring, Front, (1) D-Ring, Center Back, (2) D-Rings, Side
Straps - Chest: Adjustable
Straps - Leg: Mating Buckle

This harness features: Rear D-ring, front D-ring for ladder climbing, positioning, suspension or rescue, Side D-rings for positioning, adjustable non-slip chest strap with intuitive quick connect buckle, one-handed quick connect buckle leg straps, coated hardware for corrosion resistance, built-in loops for a body belt, 3-D mesh lining with soft edging for comfort, built-in shoulder, leg and hip padding. Similar models: 1108607: size X-Small, 1108600: size Small, 1108601: size Medium, 1108602: size Large

Additional Info: Quick Connect Buckle On Chest Strap, 5-Point Adjustment, Tool Belt Loops. Multi Use Harness