CAPITAL SAFETY #1110227

Harness, Full Body, Vest Style, Large

SKU: 84077900597
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Premium Padded Harnesses
Size: Large
Connection Rings: Back D-Ring and Side D-Rings
Straps - Chest: Quick Connect Buckle
Straps - Waist: 40" to 48"
Manufacturer Series: Exofit
Description
The superior "X" design wraps around the wearer for no-tangle donning and comfortable security. The 5-point adjustment system provides a perfect fit every time. The spring-loaded back D-ring "stands up" to ensure an easy connection. Back D-ring also features a built-in impact indicator. The quick-connect buckles are color coded for easier donning. The padding is removable and washable. 420 lb. rated.
Additional Info: 420 lb: Meets applicable OSHA and ANSI standards