CAPITAL SAFETY #1113212

Harness, Full Body, Al D-rings, QC Buckles, Up to 420 lb.; L

SKU: 84077900805
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Full Body
Size: Large
Material Type: Polyester
Material Color: Blue
Connection Rings: D-rings
Accessories: Radio Holster
Manufacturer Series: ExoFit NEX
Description
Harness, Full Body; For Wind Energy; Aluminum Front, Back & Side D-rings; Locking Quick-connect Buckles; Lumbar Protection; Capacity: 420 lb.; Large