Menu Search
CAPITAL SAFETY #1191210

Customer Item

SKU # 84077901022 Manufacturer Series: PRO
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Construction Harness
Size: X-Large
Weight Capacity: 420 lb. (190kg)
Connection Rings: Back and Side D-Rings
Straps - Chest: Mating Buckle
Straps - Leg: Tongue Buckle
Listings: OSHA, ANSI

This construction harness incorporates an improved fit with durable and lightweight construction. The comfortable fit translates into reduced worker fatigue and increased productivity. The hardware is lightweight, yet sturdy.