Menu Search
Harnesses Arc Flash Harness Harness Nomex/Kevlar Web X-Large

CAPITAL SAFETY #1103088

ExoFit Arc Flash Harness Harness Nomex/Kevlar Web X-Large

SKU #84077901225
Manufacturer Series: NEX
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Arc Flash Harness
Size: X-Large
Material Type: Nomex/Kevlar Web
Connection Rings: Back D-Ring
Straps - Chest: Quick Connect Buckle
Straps - Leg: Quick Connect Buckle

Harnesses: Type - Arc Flash Harness; Size - X-Large; Material Type - Nomex/Kevlar Web; Connection Rings - Back D-Ring; Straps - Chest - Quick Connect Buckle; Straps - Leg - Quick Connect Buckle; Additional Information - 420 lb, Meets applicable OSHA, ASTM and ANSI standards; Manufacturer Series - ExoFit NEX

Additional Info: 420 lb, Meets applicable OSHA, ASTM and ANSI standards