Menu Search
Harnesses Fall Arrest Harness Nylon Web X-Large

BUCKINGHAM #6393500AD1/XL

Fall Arrest Harness Nylon Web X-Large

SKU #78019398999
Manufacturer Series: 6393500
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Fall Arrest
Size: X-Large
Material Type: Nylon Web
Connection Rings: (1) D-Ring
Straps - Shoulder: Adjustable
Straps - Chest: Velcro
Straps - Leg: Interlocking Buckle w/3" Web Pads on Leg Straps
Accessories: 15 in. Rappelling Loops (seat section), 24 in. Extension Strap w/Shoulder D-Ring

Additional Info: Full Body Harness