Menu Search

PYTHON SAFETY #QW-HDBLU

Quick Wrap Tape Silicone Rubber

SKU #43005098984
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Quick Wrap Tape
Application: 10 lb.
Material: Silicone Rubber
Size: W: 1 in.

Harness Components: Type - Quick Wrap Tape; Application - 10 lb; Material - Silicone Rubber; Size - 1.00 in. W; Additional Information - Color: Blue; Manufacturer Series - Python Safety

Additional Info: Color: Blue