Menu Search
Hardwired Units Hardwired Line Conditioning/Surge Suppression 60 Hz 750VA
SOLAHD #63-23-175-8

Hardwired Line Conditioning/Surge Suppression 60 Hz 750VA

SKU # 78347256161 Manufacturer Series: Group II - MCR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Conditioner Type: Line Conditioning/Surge Suppression
Mount: Wall
Frequency: 60 Hz
VA: 750
Input VAC: 120
Output VAC: 120V
Connection: Hardwired
Noise Attenuation: 120dB Common
Typical Let Through: 10V
Dimensions: HxWxD: 14 x 8 x 7 in.