You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SOLAHD #23-13-030-2

Hardwired Constant Voltage Transformer 60 Hz 30VA

SKU # 78347222000 Manufacturer Series: CVS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conditioner Type: Constant Voltage Transformer
Mount: Wall
Frequency: 60 Hz
VA: 30
Input VAC: 120
Output VAC: 120V
Connection: Hardwired
Noise Attenuation: 40dB Common
Dimensions: HxWxD: 6.9 x 3.3 x 5.2 in.