EATON #EVR045480D600YASM1

Constant Voltage Transformer 60 Hz 45000VA

SKU: 78668518785
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Conditioner Type: Constant Voltage Transformer
Mount: Floor
Frequency: 60 Hz
VA: 45000
Input VAC: 480
Output VAC: 347V, 600V
Noise Attenuation: 146dB Common, 40dB Transverse
HxWxD: 44.30x45.90x29.00 in.
Manufacturer Series: EVR
Description
The EVR combines voltage regulation with a transformer and filter to remove transients and noise. The combined effect is regulating and shielded isolation transformer/system that solves 99 percent of the electrical disturbance problems, including electrical brownouts, sags, surges, transients and other electrical disturbances.
Additional Info: 3-Phase, Electronic Tap Changer, BTU Rating: 4600 BTUs/hr