Menu Search
EATON #EVR045208D208YAXM1

Constant Voltage Transformer 60 Hz 45000VA

SKU # 78668518751 Manufacturer Series: EVR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Conditioner Type: Constant Voltage Transformer
Mount: Floor
Frequency: 60 Hz
VA: 45000
Input VAC: 208
Output VAC: 120V, 208V
Noise Attenuation: 146dB Common, 40dB Transverse
HxWxD: 44.30x45.90x29.00 in.

The EVR combines voltage regulation with a transformer and filter to remove transients and noise. The combined effect is regulating and shielded isolation transformer/system that solves 99 percent of the electrical disturbance problems, including electrical brownouts, sags, surges, transients and other electrical disturbances.

Additional Info: 3-Phase, Electronic Tap Changer, BTU Rating: 4600 BTUs/hr