Menu Search
EATON #EVR050480D208YBSM1

Constant Voltage Transformer 50 Hz 50000VA

SKU # 78668536214 Manufacturer Series: EVR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conditioner Type: Constant Voltage Transformer
Mount: Floor
Frequency: 50 Hz
VA: 50000
Input VAC: 480
Output VAC: 120V, 208V
Noise Attenuation: 146dB Common, 40dB Transverse
Dimensions: 66.00x29.00x35.50 in.

The EVR combines voltage regulation with a transformer and filter to remove transients and noise. The combined effect is regulating and shielded isolation transformer/system that solves 99 percent of the electrical disturbance problems, including electrical brownouts, sags, surges, transients and other electrical disturbances.

Additional Info: 3-Phase, Electronic Tap Changer, BTU Rating: 5525 BTUs/hr