Constant Voltage Transformer 50 Hz 15000VA

SKU: 78668518619
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Conditioner Type: Constant Voltage Transformer
Mount: Floor
Frequency: 50 Hz
VA: 15000
Input VAC: 400
Output VAC: 230V, 400V
Noise Attenuation: 146dB Common, 40dB Transverse
HxWxD: 30.20x22.20x29.00 in.
Manufacturer Series: EVR
The EVR combines voltage regulation with a transformer and filter to remove transients and noise. The combined effect is regulating and shielded isolation transformer/system that solves 99 percent of the electrical disturbance problems, including electrical brownouts, sags, surges, transients and other electrical disturbances.
Additional Info: 3-Phase, Electronic Tap Changer, BTU Rating: 2557 BTUs/hr