Menu Search
EATON #EVR015400D400YBSM2

Constant Voltage Transformer 50 Hz 15000VA

SKU # 78668518618 Manufacturer Series: EVR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Conditioner Type: Constant Voltage Transformer
Mount: Floor
Frequency: 50 Hz
VA: 15000
Input VAC: 400
Output VAC: 230V, 400V
Noise Attenuation: 146dB Common, 40dB Transverse
HxWxD: 30.20x22.20x29.00 in.

The EVR combines voltage regulation with a transformer and filter to remove transients and noise. The combined effect is regulating and shielded isolation transformer/system that solves 99 percent of the electrical disturbance problems, including electrical brownouts, sags, surges, transients and other electrical disturbances.

Additional Info: 3-Phase, Electronic Tap Changer, BTU Rating: 2557 BTUs/hr