Menu Search
Search
PYRAMEX #HP44141

Ridgeline® Hard Hat, Hi Vis Orange, Cap, 4-Point Suspension

SKU # 81499200162
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hard Hat
Hat Shape: Cap
Shell Material: ABS
Color: High-Vis Orange
Head Size: 6-1/2 to 8 in.
Slotted: Slotted
Suspension Type: 4-Point Suspension
Ventilation: Non-Vented
Suspension Adjustment: Ratchet
Listing Class: ANSI Z89.1 Type I, Class C, G, and E
Weight: 358g