Menu Search
Hard Hats and Bump Caps Full Brim Hard Hat, Full Brim, 4 Point Ratchet Suspension White Shell

PYRAMEX #HP24110

Full Brim Hard Hat, Full Brim, 4 Point Ratchet Suspension White Shell

SKU #81499200643
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Hard Hat
Hat Shape: Full Brim
Shell Material: High Density Polyethylene
Color: White
Head Size: 6-1/2 to 8 in.
Suspension Type: 4 Point Ratchet Suspension
Suspension Adjustment: Ratchet
Attachment Features: Chinstrap
Listing Class: Meets ANSI Z89.1, Type 1, Class C, G and E, CSA Z94.1-15
Weight: 13.9 oz.

Hat; Hard; Full Brim; 4 Point Ratchet Suspension; High Density Polyethylene, White Shell; 6-1/2 to 8 in. Head; Ratchet Suspension Adjustment; Chinstrap Attachment