PROTECTIVE INDUSTRIAL PRODUCTS #280-EV6151M-OR

Mining Hard Hat, Standard Brim, HDPE Bright Orange Shell

SKU: 61631416914
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Non-Vented Hard Hat
Hat Shape: Standard Brim
Shell Material: High-Density Polyethylene
Color: Bright Orange
Head Size: Adjustable
Suspension Type: 6-Point, Polyester Textile
Suspension Adjustment: Wheel Ratchet
Attachment Features: Accessory Slots
Listing Class: Meets ANSI/ISEA Z89.1-2009, Class E
Listing Application: Type 1 - Top Impact
Manufacturer Series: 6151
Description
The Evolution 6100 mining hard hats are the latest edition to the head protection line from JSP. Using advanced technology from the MK8 Evolution, the shell of the Evolution 6100 owes its good looks to its strength. Traditional styling has been enhanced w