Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #280EV6151M30

Mining Hard Hat, Standard Brim, 6-Point, Polyester Textile Wheel Ratchet Suspension

SKU # 61631418581 Manufacturer Series: 6151
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Vented Hard Hat
Hat Shape: Standard Brim
Shell Material: High-Density Polyethylene
Color: Green
Head Size: Adjustable
Suspension Type: 6-Point, Polyester Textile
Suspension Adjustment: Wheel Ratchet
Attachment Features: Accessory Slots
Listing Class: Meets ANSI/ISEA Z89.1-2009, Class E
Listing Application: Type 1 - Top Impact

The Evolution 6100 mining hard hats are the latest edition to the head protection line from JSP. Using advanced technology from the MK8 Evolution, the shell of the Evolution 6100 owes its good looks to its strength. Traditional styling has been enhanced w