PROTECTIVE INDUSTRIAL PRODUCTS #282-ABS150-12

Bump Cap, Baseball Cap Brim, Polyester, Cotton Black/Gray Shell

SKU: 03842805506
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Bump Cap
Hat Shape: Baseball Cap Brim
Shell Material: 80 Percent Polyester, 20 Percent Cotton
Color: Black/Gray
Shell Lining: HDPE with EVA Foam Padding
Head Size: 6-5/8 to 7-7/8
Weight: 7 oz.
Manufacturer Series: HardCap A1 Plus
Description
Getting workers to wear head protection can be tough, especially in areas where hard hats are not required. Its estimated that a third of all impact injuries to the head are suffered by workers who bumped into stationary objects while not wearing any head
Additional Info: Brim Length: 2.00 in.