Baseball Style Bump Cap; Black/Orange

SKU: 03842804972
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Bump Cap
Hat Shape: Baseball Cap Brim
Shell Material: 80 Percent Polyester, 20 Percent Cotton
Color: Black/Orange
Shell Lining: HDPE with EVA Foam Padding
Head Size: 6-5/8 - 7-7/8
Listing Class: Does not meet ANSI Z89.1
Weight: 7 oz.
Manufacturer Series: Baseball
This baseball style cap is designed as a safeguard against accidental bumping or scraping of the head. It is ideal for use in areas where a hard hat is not required. Cap features an inner high-density polyethylene liner with foam cushioning. The liner is removable, so the outer cap is washable. The fully-adjustable cap features holes in the liner for added ventilation and a terrycloth sweatband for sweat absorption. The brim measures 2-3/4". Does not meet ANSI Z89.1.