You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #803-3375

Kiwi Rescue Helmet, Cap, 3-Point, Polyester Chinstrap, Quick-Release Buckle Ratchet Suspension

SKU # 61631498915 Manufacturer Series: R3
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hard Hat
Hat Shape: Cap
Shell Material: Kevlar Composite
Color: Black
Shell Lining: Polyurethane Impact Liner
Head Size: 54 to 64 cm
Suspension Type: 3-Point, Polyester Chinstrap, Quick-Release Buckle
Suspension Adjustment: Ratchet
Attachment Features: Chinstrap, Buckle
Listing Class: Meets ANSI Z89.1, EN443, USAR 1951
Listing Application: Type 2 - Lateral Impact

Pacific Helmets R3 Kiwi Series is the helmet of choice for USAR and ambulance first responders. The Kiwi helmets have a polyurethane impact liner and 3 point chinstrap with quick-release buckle. The lightweight Kevlar reinforced outer shell offers superio