Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #280-EV6161V-30

Hard Hat, Full Brim, 6-Point, Polyester Textile Wheel Ratchet Suspension, Green Shell, 39604 to 8

SKU # 50384298996 Manufacturer Series: 6161
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vented Hard Hat
Hat Shape: Full Brim
Shell Material: High-Density Polyethylene
Color: Green
Head Size: 6-5/8 to 8
Suspension Type: 6-Point, Polyester Textile
Suspension Adjustment: Wheel Ratchet
Attachment Features: Accessory Slots
Listing Class: Meets ANSI/ISEA Z89.1-2009, Class C
Listing Application: Type 1 - Top Impact
Weight: 15.2 oz.

The Evolution Deluxe 6161 Full Brim Hard Hat is a true evolution of the long established MK2 and MK3 hard hats. It's shell is made of high density polyethylene (HDPE) and has many useful features. It comes with a 6-Point suspension system with polyester t

Additional Info: Front and Side MOQ Logo