Menu Search

MSA #475379

Slotted Cap Polyethylene Standard, 6-1/2 to 8

SKU: 78545032913
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Slotted Cap
Shell Material: Polyethylene
Color: Gray
Head Size: Standard, 6-1/2 to 8
Suspension Type: 1 Touch Fas-Trac
Listing Class: ANSI Z89.1 Class E
Listing Application: Type 1 - Top Impact
Description
Hard Hats and Bump Caps: Type - Slotted Cap; Shell Material - Polyethylene; Shell Color - Gray; Head Size - Standard, 6-1/2 to 8; Suspension Type - 1 Touch Fas-Trac; Listing Class - ANSI Z89.1 Class E; Listing Application - Type 1 - Top Impact