Menu Search
Hard Hats and Bump Caps Slotted Cap Hard Hat Polyethylene 6.5 to 8 in.

MSA #475360DL

V-Gard® Slotted Cap Hard Hat Polyethylene 6.5 to 8 in.

SKU #78545035094
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Hard Hat
Hat Shape: Slotted Cap
Shell Material: Polyethylene
Color: Yellow
Shell Lining: Unlined
Head Size: 6.5 to 8 in.
Suspension Type: Fas-Trac
Suspension Adjustment: Ratchet
Attachment Features: Accessory Slots
Listing Class: E
Listing Application: Type 1 - Top Impact
Weight: 13.76 oz.