Menu Search

MSA #10061516

V-Gard® Protective Hat Polyethylene Standard

SKU: 78545026618
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Protective Hat
Shell Material: Polyethylene
Color: Hi-Vis Yellow Green
Head Size: Standard
Suspension Type: 1 Touch Suspension
Listing Class: Meets ANSI Z89.1-2003
Description
Hard Hats and Bump Caps: Type - Protective Hat; Shell Material - Polyethylene; Shell Color - Hi-Viz Yellow Green; Head Size - Standard; Suspension Type - 1 Touch Suspension; Listing Class - Meets ANSI Z89.1-2003; Additional Information - With Safety Logos (3) BL29817/10061567; Manufacturer Series - V-Gard
Additional Info: With Safety Logos (3) BL29817/10061567