MSA #10034263

MSA Freedom Series Hard Hat; 4-Point Fas-Trac III Ratchet Suspension, United We Stand

SKU: 78545028371
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cap
Hat Shape: Cap
Head Size: 6-1/2 - 8
Slotted: Slotted
Suspension Type: 4-Point Fas-Trac III Ratchet Suspension
Ventilation: Non-Vented
Listing Class: Meets ANSI Z89.1 Class E
Listing Application: Type I
Manufacturer Series: Freedom Series V-Gard
Description
Hat features a polyethylene shell and 4-point Fas-Trac® III Ratchet Suspension. Accessory slots accept all MSA V-Gard® accessories.
Additional Info: Slotted; Non-Vented; ANSI Type I