Menu Search
Search
MSA #818392

V-Gard® Hard Hat; Polyethylene; Standard Size; Dallas Cowboys logo

SKU # 78545010009
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Dallas Cowboys
Type: Protective Cap
Hat Shape: Cap
Shell Material: Polyethylene
Head Size: Standard (6.5 to 8 in.)
Slotted: Slotted
Suspension Type: 1-Touch Suspension
Ventilation: Non-Vented
Listing Class: ANSI/ISEA Z89.1-2009 (Class E, Type I) CSA Z94.1-2005 (Class E, Type I)
Listing Application: Type I

NFL Team Hard Hats are designed to take all the hardest hits on the jobsite. Each hat is fully dielectric. Hats feature a One-Touch Suspension.