MSA #818396

Hard Hat; Polyethylene; Standard Size; Indianapolis Colts logo

SKU: 78545010013
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Protective Cap
Hat Shape: Cap
Shell Material: Polyethylene
Color: Indianapolis Colts
Head Size: Standard (6.5 to 8 in.)
Slotted: Slotted
Suspension Type: 1-Touch Suspension
Ventilation: Non-Vented
Listing Class: ANSI/ISEA Z89.1-2009 (Class E, Type I) CSA Z94.1-2005 (Class E, Type I)
Listing Application: Type I
Manufacturer Series: V-Gard®
NFL Team Hard Hats are designed to take all the hardest hits on the jobsite. Each hat is fully dielectric. Hats feature a One-Touch Suspension.