Menu Search
Search
MSA #475393

V-Gard® Full Brim Hard Hat Polyethylene Fit All

SKU # 78545032944
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hard Hat
Hat Shape: Full Brim
Shell Material: Polyethylene
Color: White
Shell Lining: Unlined
Head Size: Fit All
Suspension Type: Fas-Trac
Suspension Adjustment: Ratchet
Attachment Features: Accessory Slots
Listing Class: E, G
Listing Application: Type 1 - Top Impact

Hard Hats and Bump Caps: Type - Hard Hat; Hat Shape - Full Brim; Shell Material - Polyethylene; Shell Color - White; Shell Lining - Unlined; Head Size - Fit All; Suspension Type - Fas-Trac; Suspension Adjustment - Ratchet; Attachment Features - Accessory Slots; Listing Class - E, G; Listing Application - Type 1 - Top Impact; Manufacturer Series - V-Gard