MSA #454736

Full Brim Hard Hat; 4-Point Staz-On Pinlock Suspension, Red

SKU: 78545033099
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Full Brim
Hat Shape: Full Brim
Shell Material: Polyethylene
Color: Red
Head Size: 6-1/2 - 8
Slotted: Slotted
Suspension Type: 4-Point Staz-On Pinlock Suspension
Ventilation: Non-Vented
Listing Class: Meets ANSI Z89.1 ClassG&E
Listing Application: Type I
Manufacturer Series: V-Gard
Full Brim Hard Hats offer all the same advantages as the industry-leading V-Gard Hard Hats, plus added protection from sun, glare and rain. Hats feature a 4-point Pinlock Suspension.