MSA #477482/BL16708

Front Brim Hard Hat Polyethylene Large, 7 to 8-1/2

SKU: 78545095475
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Hard Hat
Hat Shape: Front Brim
Shell Material: Polyethylene
Color: White
Shell Lining: Unlined
Head Size: Large, 7 to 8-1/2
Suspension Type: Fas-Trac
Suspension Adjustment: Ratchet
Attachment Features: Accessory Slots
Listing Class: E, G
Listing Application: Type 1 - Top Impact
Manufacturer Series: V-Gard
Description
Hard Hats and Bump Caps: Type - Hard Hat; Hat Shape - Front Brim; Shell Material - Polyethylene; Shell Color - White; Shell Lining - Unlined; Head Size - Large, 7 to 8-1/2; Suspension Type - Fas-Trac; Suspension Adjustment - Ratchet; Attachment Features - Accessory Slots; Listing Class - E, G; Listing Application - Type 1 - Top Impact; Additional Information - ENTERGY Logo; Manufacturer Series - V-Gard
Additional Info: ENTERGY Logo