Menu Search
MSA #477477

V-Gard® Cap, Slotted; Non-Vented; Fas-Trac III Suspension; White

SKU # 78545095639
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: White
Head Size: 6 to 7-1/8 in.
Listing Class: E
Listing Application: Type 1 - Top Impact
Weight: 13.76 oz.
Type: Hard Hat
Hat Shape: Cap
Shell Material: Polyethylene
Shell Lining: Unlined
Slotted: Slotted
Suspension Type: Fas-Trac III
Ventilation: Non-Vented
Suspension Adjustment: Ratchet