MSA #475359/A-VGD

Cap Protective Cap Polyethylene Standard, 6-1/2 to 8 in.

SKU: 78545095653
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Protective Cap
Hat Shape: Cap
Shell Material: Polyethylene
Color: Blue
Head Size: Standard, 6-1/2 to 8 in.
Suspension Type: 4 Point Ratchet, Fas-Trac III Suspension
Suspension Adjustment: Ratchet
Listing Class: ANSI/ISEA Z89.1-2009 Class E, CSA Z94.1-2005 Class E
Manufacturer Series: V-Gard
The MSA V-Gard Helmet, with its distinctive trademark V design, is a world recognized brand known for comfort, quality and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction - so many in fact, that the iconic V design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.