MSA #477482-BL23396

Cap Polyethylene Large, 7 to 8-1/2 in.

SKU: 78545035103
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cap
Shell Material: Polyethylene
Color: White
Head Size: Large, 7 to 8-1/2 in.
Suspension Type: Fas-Trac
Description
V-Gard Cap; Polyethylene Shell; White Shell; Large; 7 to 8-1/2 in. Head; Fas-Trac Suspension; Additional Information: Slotted
Additional Info: Slotted