Menu Search
MSA #475235

V-Gard® Cap Hard Hat Polyethylene Small 6 to 7-1/8 in., Standard 6-1/2 to 8 in., Large 7 to 8-1/2 in.

SKU # 78545032988
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hard Hat
Hat Shape: Cap
Shell Material: Polyethylene
Color: Black
Head Size: Small 6 to 7-1/8 in., Standard 6-1/2 to 8 in., Large 7 to 8-1/2 in.
Suspension Type: 4 Point Staz-On Pinlock Suspension
Listing Class: Meets ANSI Z89.1

Hard Hats and Bump Caps: Type - Hard Hat; Hat Shape - Cap; Shell Material - Polyethylene; Shell Color - Black; Head Size - Small 6 to 7-1/8 in., Standard 6-1/2 to 8 in., Large 7 to 8-1/2 in.; Suspension Type - 4 Point Staz-On Pinlock Suspension; Listing Class - Meets ANSI Z89.1; Additional Information - Slotted Cap; Manufacturer Series - V-Gard

Additional Info: Slotted Cap