Menu Search

MSA #486159

V-Gard® Cap Hard Hat Polyethylene Large

SKU: 78545098851
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Hard Hat
Hat Shape: Cap
Shell Material: Polyethylene
Color: Dark Gray
Head Size: Large
Suspension Type: 4 Point Fas-Trac Ratchet Suspension
Listing Class: Meets ANSI Z89.1
Description
Hard Hats and Bump Caps: Type - Hard Hat; Hat Shape - Cap; Shell Material - Polyethylene; Shell Color - Dark Gray; Head Size - Large; Suspension Type - 4 Point Fas-Trac Ratchet Suspension; Listing Class - Meets ANSI Z89.1; Manufacturer Series - V-Gard