MSA #10034035

Advance Cap; 6-Point Fas-Trac III Ratchet Suspension, High-Vis Orange

SKU: 78545028393
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cap
Hat Shape: Cap
Color: High-Vis Orange
Head Size: 6-1/2 - 8
Slotted: Slotted
Suspension Type: 6-Point Fas-Trac III Ratchet Suspension
Ventilation: Vented
Listing Class: Meets ANSI Z89.1 Class C
Listing Application: Type I
Manufacturer Series: V-Gard Advanced
These hard hats feature a polyethylene shell. V-Gard® Advance Caps features a 6-point Fas-Trac® III Ratchet Suspension and cooling vents along the crown to improve air circulation. Standard size fits 6-1/2" - 8" and large fits 7-1/2" - 8 1/2" heads sizes.
Additional Info: Slotted; Vented; ANSI Type I