Menu Search
Hard Hats and Bump Caps Hard Cap, Fit All, 6-Point, Front Brim/Rain Trough Shape, Polyethylene Blue Shell

KLEIN TOOLS #60011

Hard Cap, Fit All, 6-Point, Front Brim/Rain Trough Shape, Polyethylene Blue Shell

SKU #09264460011
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Hard Hat
Hat Shape: Front Brim, Rain Trough
Shell Material: Polyethylene
Color: Blue
Shell Lining: Unlined
Head Size: Fit All
Suspension Type: 6-Point
Attachment Features: Accessory Slots, Headband Clips
Listing Class: A, B, C
Listing Application: Type 1 - Top Impact