Menu Search
Search
KIMBERLY CLARK #14809

Bump Cap; 4-Point Pinlock Suspension, Yellow

SKU # 68065114809
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bump Cap
Color: Yellow
Pad Material: Terrycloth Brow Pad
Suspension Type: 4-Point Pinlock Suspension
Listing Class: Does not meet ANSI Z89.1

Lightweight caps provide protection from bumps and bruises in places with low head clearance. These 6.5 ounce hats feature a terrycloth brow pad and a 4-point pinlock suspension. Bump caps are not designed to protect against impact from falling or glancing objects. Does not meet ANSI Z89.1 standard.