Menu Search
Hard Hats and Bump Caps Bump Cap; 4-Point Pinlock Suspension, Red

KIMBERLY CLARK #14815

Bump Cap; 4-Point Pinlock Suspension, Red

SKU #68065114815
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Bump Cap
Color: Red
Pad Material: Terrycloth Brow Pad
Suspension Type: 4-Point Pinlock Suspension
Listing Class: Does not meet ANSI Z89.1

Lightweight caps provide protection from bumps and bruises in places with low head clearance. These 6.5 ounce hats feature a terrycloth brow pad and a 4-point pinlock suspension. Bump caps are not designed to protect against impact from falling or glancing objects. Does not meet ANSI Z89.1 standard.