Menu Search
FIBRE METAL PRODUCTS #E2RW46A000

High-Vis Hard Hat; 8-Point Ratchet Suspension, Orange

SKU # 66246320247 Manufacturer Series: E2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap
Hat Shape: Cap
Color: High-Vis Orange
Slotted: Non-Slotted
Suspension Type: 8-Point Ratchet Suspension
Ventilation: Non-Vented
Listing Class: Meets ANSI Z89.1 ClassG&E
Listing Application: Type I

These hats are formulated with a high-visibility, fade-proof yellow and orange coloring that will last throughout their service life. The reflective tape is specially selected to provide visibility throughout the various light conditions of the work day. Features an 8-point ratchet suspension. Hat comes fully assembled.

Additional Info: Non-Slotted; Non-Vented; ANSI Type I